BriskHeat 101010 Silicone Heating Tape with Adjustable Control, 1" W x 10'L, 720W; 120V with Plug

Representative image only.
BriskHeat Mfr # THSTAT101010 – Item # WW-03106-99
Convenient, all-in-one design eliminates the need for a separate controller
  • 1 year warranty

PRODUCT OPTIONS

₹36,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)425
  • Max Temperature (° C)218
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)50-60Hz
  • Power (amps)6
  • Power (watts)720
  • Width (in)1
  • Length (ft)10
  • DescriptionSilicone Heating Tape with Adjustable Control, 1\" W x 10'L, 720W; 120V with Plug
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are available thermostat control. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in highstrength, high-temperature-resistant silicone rubber.

Warning: Heating tapes should not be overlapped. For thermostat control tapes, the sensor
box must make surface contact with the object being heated.

Not CSA approved

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat