Brennan IP-2460-2BRK Mobile Table, Steel, 24"L x 60"W, 1000 lbs Cap

Representative image only.
Brennan Mfr # IP-2460-2BRK – Item # WW-47351-10
Capacity up to 1000 lbs!
  • 3 month warranty

PRODUCT OPTIONS

₹119,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)24
  • Width (in)60
  • Height (in)34
  • Length (cm)60.96
  • Width (cm)152.4
  • Height (cm)86.36
  • Capacity (lbs)1000
  • Capacity (kg)454
  • DescriptionMobile Table, Steel, 24\"L x 60\"W, 1000 lbs Cap
  • Warranty3 Months
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

These tables have non-marking, 5" polyurethane casters (all swivel and lock)—roll tables anywhere you need a sturdy surface. Durable welded steel construction is rugged enough to handle heavy loads.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat