Brennan 4M-3060-6PH Mobile Cart, 4 Flush Shelves, 30x60x63", 2000 lbs Cap

Representative image only.
Brennan Mfr # 4M-3060-6PH – Item # WW-47355-34
A Storage Rack on Wheels
  • Shelves available flush or with 1 ½” lip
  • 2000 lb. capacity
  • 3 month warranty

₹241,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)30
  • Shelf Width (in)60
  • Shelf Length (cm)76.2
  • Shelf Width (cm)152.4
  • Number of Shelves4
  • Capacity (lbs)2000
  • Capacity (kg)907
  • DescriptionMobile Cart, 4 Flush Shelves, 30x60x63\", 2000 lbs Cap
  • Warranty3 Months
3 Month Warranty

Key Features

  • Shelves available flush or with 1 ½” lip
  • 2000 lb. capacity
  • 3 month warranty

More About this Item

Heavy- duty carts have four or five shelves to match your needs. All-welded 12 gauge steel shelves provide plenty of space to transport your large loads, or cart can also be used as a semi-permanent storage rack. Two rigid and two swivel casters with 6" x 2" phenolic wheels are welded to sturdy sub-frame. Reinforced phenolic resin wheels roll easily with high capacity. Comfortable handle is formed 1" tubular steel. Overall height of cart is 63”.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat