Branson Ten-gallon heavy-duty ultrasonic cleaner, 220 VAC

Representative image only.
Branson Mfr # 000-914-606 – Item # WW-08847-02
Continuous duty design is ideal for your rigorous cleaning needs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)10
  • Capacity (Liters)37.9
  • Tank Length (in)16
  • Tank Width (in)14
  • Tank Height (in)10 1/2
  • Tank Length (cm)40.6
  • Tank Width (cm)35.6
  • Tank Height (cm)26.7
  • Length (in)19
  • Width (in)17
  • Height (in)19
  • Length (cm)48.3
  • Width (cm)43.2
  • Height (cm)48.3
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)7
  • Frequency Output (KHz)40
  • DescriptionTen-gallon heavy-duty ultrasonic cleaner, 220 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Use this cleaner with mildly acidic, neutral, or alkaline aqueous solutions to clean large glass, plastic, or metal objects. High-efficiency, built-in frequency generator with RFI suppression is designed for continuous duty. Built-in, 1000-watt heater maintains solution temperature from ambient to 140°F (60°C). Operates at 40 kHz.
Easy-to-clean, deep-drawn 304 stainless steel tank has no corner welds or other dirt-catching surfaces; drain is bottom-mounted. Corrosion-resistant tank is insulated for quiet operation and low heat loss.
Note: Always suspend parts to be cleaned with a wire or use perforated accessory basket 18000-72 sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat