BRAND Disposable UV-Cuvettes, 1.5 to 3 mL, 10 mm pathlength, 100/PK

Representative image only.
Mfr # 759150 – Item # WW-39458-60
No more washing cuvettes
  • Offer filling volume range of 1.5 to 3.0 mL

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionUV-transparent Disposable Cuvettes, 1.5 mL to 3.0 mL, 10 mm pathlength, 100/pk

Key Features

  • Offer filling volume range of 1.5 to 3.0 mL

More About this Item

Eliminate the need for cleaning, and the associated risk of sample carryover and cross-contamination. These UV-transparent, disposable cuvettes replace expensive, fragile quartz cuvettes and are excellent for DNA, RNA, and protein analysis between 230-900nm. Made from a proprietary polycyclical olefin, they can be used with most polar solvents, acids and alkaline solutions. Manufactured from scratch-resistant materials and grouped by manufacturing mold cavity number to ensure the lowest variation in extinction coefficient.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat