BRANDplates® Bio-Cert® Insert Strips with Smooth Wall, Polycarbonate Membrane, 0.4 µm, 13 mm; 48/PK

Representative image only.
Mfr # 782806 – Item # WW-07904-66
Convenient all-in-one culture plates with insert strips or customize your own package
  • All-in-One Insert System: 24-well specialized plates filled with insert strips to form six elongated channels
  • Insert strips offered in four pore sizes feature smooth or inlet channel walls
  • Wells highlight side feed ports to easily change media without moving inserts
  • Customizable System: choose from 24-well specialized plates or 24-well standard plates with individual wells
  • Choose from the two types of inlet strips
  • CellGrade™ plus, Insert Strips with Smooth Wall Polycarbonate Membrane Pore Size: 0.4 13 mm 48 Pack

SPECS & DESCRIPTION

Specifications & Description

  • Surface TreatmentcellGrade™ plus
  • Lid (Included)N/A
  • SterileYes
  • Plate TypeInsert Strips with Smooth Wall and 4 µm pore size
  • Plate ColorTranslucent
  • MaterialcellGrade™ plusPolycarbonate Membrane
  • Outside Diameter (OD) (mm)13
  • DescriptionBrandTech BRANDplates® cellGrade™ plus, Insert Strips with Smooth Wall, Polycarbonate Membrane, 0.4 µm, 13 mm

Key Features

  • All-in-One Insert System: 24-well specialized plates filled with insert strips to form six elongated channels
  • Insert strips offered in four pore sizes feature smooth or inlet channel walls
  • Wells highlight side feed ports to easily change media without moving inserts
  • Customizable System: choose from 24-well specialized plates or 24-well standard plates with individual wells
  • Choose from the two types of inlet strips
  • CellGrade™ plus, Insert Strips with Smooth Wall Polycarbonate Membrane Pore Size: 0.4 13 mm 48 Pack

More About this Item

This all-in-one cell culture insert system features 24-well specialized microplates, along with lids and condensation rings and choice of smooth wall or inlet channel insert strips. The specialized plates consist of six rows of four wells that are connected to form one large elongated well. The well is fitted with a strip of four insert strips, so they can be filled at the same time with a medium.

The insert strips are offered in four pores sizes. There is about four millimeters of space between the insert membrane and bottom of well. The plates come with the surface treatment, cellGrade™ plus for hydrophilic cell cultures.

You also can build your own cell culture insert package to meet your specific applications. The customizable system features a choice of the 24-well specialized plate or 24-well standard plate with individual wells, and the two types of insert strips. The plates are offered in both cellGrade™ plus and pureGrade™ S, untreated, yet sterile surfaces.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat