BRAND Macro Fluorimetry Cuvette, UV-Transparent Plastic, 10 mm; 500/PK

Representative image only.
Mfr # 759128 – Item # WW-06343-06
Four clear sides with 10 mm optical path to fit most standard fluorometers
  • Choose PS or special UV-transparent pastic with ultra-low auto-fluroescence
  • Mold cavity matched for consistency
  • Suitable for wavelengths from 230 nm to 800 nm. Ultra-low autofluorescence

SPECS & DESCRIPTION

Specifications & Description

  • Min Wavelength (nm)230
  • Max Wavelength (nm)800
  • Pathlength (mm)10
  • Materials of ConstructionPolymer
  • Width (cm)1.25
  • Height (cm)4.5
  • Depth (cm)1.25
  • DescriptionFluorimetry Cuvette, UV-Transparent Plastic, 10 mm; 500/PK

Key Features

  • Choose PS or special UV-transparent pastic with ultra-low auto-fluroescence
  • Mold cavity matched for consistency
  • Suitable for wavelengths from 230 nm to 800 nm. Ultra-low autofluorescence

More About this Item

BRAND® fluorimetry cuvettes are precision molded for best optical clarity and uniform thickness to optimize transmission while minimizing refraction. All cuvettes are packaged in low-dust, non-scratching, expanded polystyrene trays containing 100 mold-cavity matched cuvettes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat