BrandTech 722060 Sample Cup with Snap Cap, PS, 12 mL; 1000/PK

Representative image only.
BrandTech Mfr # 722060 – Item # WW-06101-38
Designed to fit common analyzers
  • Clear polystyrene sample cups provide quick and acurate analysis
  • Sample cup with snap cap
  • 12 mL capacity
  • 22 mm dia

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)12
  • MaterialPolystyrene
  • ColorClear
  • Compatible WithVarious analyzers
  • Height (mm)38
  • DescriptionSample Cup with Snap Cap, PS, 12 mL; 1000/PK

Includes

Caps.

Key Features

  • Clear polystyrene sample cups provide quick and acurate analysis
  • Sample cup with snap cap
  • 12 mL capacity
  • 22 mm dia

More About this Item

Caps are made of polyethylene and provide a snug fit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat