BrandTech 683160 Vacuum Meter/Controller with Dogotal Dial and Reading, 810 to 0.1 Torr

Representative image only.
BrandTech Mfr # 20683160 – Item # WW-07379-12
Maintain two-point control of vacuum levels
  • Jog-wheel interface
  • Storage of ten multistep programs
  • Bidirectional RS 232 interface
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±15%
  • Min Temperature (° F)50
  • Max Temperature (° F)104
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • Process Connection1/4\" to 3/8\" hose barb (6 to 10 mm)
  • Battery Type100 to 230 VAC, 50/60 Hz
  • OutputRS-232
  • Media CompatibilityAir
  • Resolution0.1 Torr, 0.1 mbar
  • Depth (in)5 1/2
  • Height (in)4 1/2
  • Width (in)5
  • Depth (cm)14
  • Height (cm)11.5
  • Width (cm)12.7
  • DescriptionVacuum Meter/Controller with Dogotal Dial and Reading, 810 to 0.1 Torr
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNo Liquids

Key Features

  • Jog-wheel interface
  • Storage of ten multistep programs
  • Bidirectional RS 232 interface
  • 1 year warranty

More About this Item

This unified controller is dedigned for the rough vacuum range. Use in conjunction with a vacuum pump and solenoid valve, it can maintain two-point control of vacuum levels or execute multi-step programs. Used in conjunction with a vacuum pump to additionally automatically find and follow boiling point curves for evaporations up to 30% faster than two-point control. A special ‘turbo’ mode is included for backing of turbomolecular pumps.

Solenoid vacuum valve 07379-95 is a normally closed valve that uses a 24 VDC control signal, comes with hose nozzle, and a 3 1/2-ft (3-m) cable. The vacuum controller is designed to automatically recognize the vacuum valve, and the valve is designed to work in conjuction with most vacuum pumps. (See out entire range of vacuum pumps on pages 2264 to 2290.)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat