BrandTech 682,902.0 Vacuum Gauge with Digital Dial and Reading 07379-20

Representative image only.
BrandTech Mfr # 20682902 – Item # WW-07379-20
The two-point factory calibration ensures gauge accuracy for precise readings
  • Select from three measuring ranges--torr, mbar, and hectopascal
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1 Torr, mbar, hPa
  • Min Temperature (° F)50
  • Max Temperature (° F)140
  • Min Temperature (° C)10
  • Max Temperature (° C)60
  • Wetted Materials303 SS, alumina ceramic, PBTP, Viton®
  • CasePolypropylene
  • Process ConnectionNW16 flange, 1/4\" to 3/8\" stepped hose barb
  • Unit Of Measurementtorr, mbar, hPa
  • Display3.5-digit LCD with analog dial graphic, 0.40\" H
  • Battery TypeTwo AA lithium (included)
  • Battery Life5 years
  • Media CompatibilityClean, dry gases compatible with wetted materials
  • Resolution1 Torr, 1 mbar, 1 hPa
  • Depth (in)2 5/8
  • Height (in)4 1/2
  • Width (in)4 1/2
  • Depth (cm)6.6
  • Height (cm)11.4
  • Width (cm)11.4
  • DescriptionVacuum Gauge with Digital Dial and Reading 07379-20
  • Warranty6 month
6 Month Warranty

Key Features

  • Select from three measuring ranges--torr, mbar, and hectopascal
  • 6 month warranty

More About this Item

Gauge is ideal for analytical measurements as well as industrial processes. Simply install gauge in-line to start taking measurements--no external sensors to calibrate. The two-point factory calibration ensures gauge accuracy for precise readings.
Gauge features rugged, corrosion-resistant design for demanding applications. The polypropylene housing protects internal components. It's alumina ceramic wetted meterial makes gauge compatible with most corrosives.
Gauge runs on two AA batteries (included). Batteries power gauge for approximately 5 years. Gauge features automatic sleep mode that conserves battery life. Set automatic sleep mode from 0 to 1000 minutes to deactivate display. Gauge includes standard NW16 flange connector and screw on adapter for 1/4" to 3/8" ID tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat