Brady PAL-375-461 Lab Pal LABEL, for 0.6 mL vial. Poly-white, 3/8"W

Representative image only.
Brady Mfr # M21-375-461 – Item # WW-65540-02
Identify your lab samples quickly and legibly
  • Lightweight- weighs only 1 1/4 lbs
  • Durable, non-smearing thermal transfer
  • Use all labels for freezers at temps to –94°F (-70°C)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accessory TypeLabel Cartridge
  • Label size0.375 in W x 21 ft
  • ColorWhite
  • MaterialPolyester
  • DescriptionLab Pal LABEL, for 0.6 mL vial. Poly-white, 3/8\"W
  • Warranty1 year
1 Year Warranty

Key Features

  • Lightweight- weighs only 1 1/4 lbs
  • Durable, non-smearing thermal transfer
  • Use all labels for freezers at temps to –94°F (-70°C)
  • 1 year warranty

More About this Item

Lab Pal Label printer is a portable and easy-to-use printer designed for laboratory use, and features an ABC keypad with large profiled keys. Includes time/date stamp, serialization, five font sizes, and special laboratory symbols. Printer features drop-in label cartridges for easy loading, and has auto shut off. Uses 6 AA batteries or AC power adapter (not included). Order batteries and AC adapter separately.

Print labels in sizes specifically made for vials, slides, and well plates. Vial size fonts are preprogrammed for 0.6, 1.5, and 2.0 mL. The laboratory-specific labels resist most chemicals, including alcohol, ethanol, and the solvent DMSO. Choose from 3/8”, 1/2”, and 3/4” wide labels in clear and white tape. Labels are designed for normal to extreme conditions, li

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat