Brady 105967 Personal Lockout Kit in Belt Pouch

Representative image only.
Brady Mfr # 105967 – Item # WW-86700-00
OSHA compliance in a convenient belt-mounted pouch
  • Contents can be used to lock out 120/277 V and 480/600 V breakers in single and multi-pole configurations
  • Kit contents:
  • 120/277 V clamp-on breaker lockout with cleat
  • 480/600 V clamp-on breaker lockout with cleat
  • Universal multi-pole breaker lockout
  • Two 1"

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionPersonal Lockout Kit in Belt Pouch

Key Features

  • Contents can be used to lock out 120/277 V and 480/600 V breakers in single and multi-pole configurations
  • Kit contents:
  • 120/277 V clamp-on breaker lockout with cleat
  • 480/600 V clamp-on breaker lockout with cleat
  • Universal multi-pole breaker lockout
  • Two 1"

More About this Item

This electrical circuit breaker lockout kit contains each of the most commonly used lockouts — all in a small, handy belt pouch. Contents can be used to lockout 120/277 V and 480/600 V breakers in single- and multi-pole configurations.

What's included:

* 120/277 V clamp-on breaker lockout with cleat

* 480/600 V clamp-on breaker lockout with cleat

* Universal multi-pole breaker lockout

* Two 1" (2.5 cm) group lockout hasps

* Two heavy-duty lockout tags with nylon cable ties

* Two keyed-alike safety padlocks

Compliance: OSHA 29 CFR Part 1910.147

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat