Borescope Kit, 0.039" (1.0 mm) Diameter; 12" L

Representative image only.
Item # WW-09744-66
Inspect critical areas where access is limited
  • Clear images in dark, inaccessible areas
  • Durable steel and aluminum construction can handle rugged inspections
  • Designed to access holes as small as 1.0 mm
  • 1 year warranty

₹569,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Field of View (°)50
  • LensSingle
  • Light Source1W LED
  • Shaft Diameter (in)0.039
  • Shaft Diameter (mm)1
  • Arm Length (in)12
  • Arm Length (cm)30.5
  • Battery2 C (not included)
  • DescriptionBorescope Kit, 0.039\" (1.0 mm) Diameter; 12\" L
  • Warranty1 year
1 Year Warranty

Includes

high resolution fiber imaging bundle, internal fiber optic illumination, portable 1W LED battery handle, and foam-lined carrying case.

Key Features

  • Clear images in dark, inaccessible areas
  • Durable steel and aluminum construction can handle rugged inspections
  • Designed to access holes as small as 1.0 mm
  • 1 year warranty

More About this Item

With intense fiber optic illumination and crisp image delivery through high-resolution quartz optical fibers, these borescopes are ideal for a wide range of inspection requirements. Fiber optic construction tolerates a ±15° shaft deflection during inspection. Built-in light allows viewing through walls and in dark bores and cavities. The adjustable focus clarifies the detail of the inspection area. Rugged steel and aluminum construction provide protection in the most industrial applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat