This item is now discontinued. We recommend the following as suggested replacements: WW-51901-05

Boekel Scientific 281111 Scientific Orbitron V 3-D Orbital Wave Motion Shaker, 115V

Representative image only.
Boekel Scientific Mfr # 281111 – Item # WW-51705-02
Heavy-duty tray can hold up to 20 lb
  • Skid-free rubber mat keeps vessels in the proper position
  • Run continuously or up to 12 hours with built in timer
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle0 to 12°
  • Min Speed (rpm)5
  • Max Speed (rpm)120
  • Max Load (lbs)20
  • Platform Length (in)12
  • Platform Width (in)12
  • Platform Length (cm)30.5
  • Platform Width (cm)30.5
  • Width (in)14
  • Height (in)11
  • Depth (in)13
  • Width (cm)35.56
  • Height (cm)27.94
  • Depth (cm)33.02
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range0 to 12 hours
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)0.6
  • DescriptionScientific Orbitron V 3-D Orbital Wave Motion Shaker, 115V
  • Warranty2 year
Two year warranty

Key Features

  • Skid-free rubber mat keeps vessels in the proper position
  • Run continuously or up to 12 hours with built in timer
  • 2 year warranty

More About this Item

This shaker features smooth three-dimensional orbital wave motion to mix through any medium. From gentle to vigorous, the adjustable tray and variable speed allows you to get the proper agitation you need for your application. The tray can be adjusted from 0 to 12° in seconds with a single set screw. Adjust the speed from 5 to 120 rpm with a simple turn of the dial. Add additional tray (sold separately) to stack your samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat