Boekel Scientific 165000-2 Touch Screen Refrigerated Incubator, 230V

Representative image only.
Boekel Scientific Mfr # 165000-2 – Item # WW-01100-04
Advanced color touch screen for custom temperature and time-based control
  • Quickly download data via USB or Ethernet connections
  • Easily add humidity to the chamber with included humidity pan
  • Constructed with thermoformed plastic interior for easy cleaning
  • Internal power outlet with time-based control options
  • Operates on 230 VAC
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4
  • Capacity (Liters)113.3
  • Max Temperature (° C)60
  • Min Temperature (° C)4
  • Temperature Accuracy±0.20°C at 37°C
  • Temperature Stability±0.10°C at 37°C
  • Min Humidity (%)25
  • Max Humidity (%)90
  • Overall Depth (in)27 1/2
  • Overall Depth (cm)70
  • Overall Height (in)27 3/4
  • Overall Height (cm)70.5
  • Overall Width (in)25 3/4
  • Overall Width (cm)65.4
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)460
  • Chamber Depth (in)27 1/2
  • Chamber Depth (cm)70
  • Chamber Height (in)27 3/4
  • Chamber Height (cm)70.5
  • Chamber Width (in)20
  • Chamber Width (cm)50.8
  • Display Type4.3\" Color Touch Screen
  • Number Of Shelves2
  • Number Of Shelf Positions9
  • External ConstructionPainted Steel
  • Internal ConstructionThermoformed Plastic
  • Number Of Outer Doors1
  • AlarmHigh and Low Temperature/Humidity
  • Number of Bottle Held80
  • DescriptionTouch Screen Refrigerated Incubator, 230V
Two year warrantyConformite EuropeenneCanadian Standards AssociationMade in the U.S.A.

Includes

Humidity pan, two stainless steel shelves, and power cord.

Key Features

  • Quickly download data via USB or Ethernet connections
  • Easily add humidity to the chamber with included humidity pan
  • Constructed with thermoformed plastic interior for easy cleaning
  • Internal power outlet with time-based control options
  • Operates on 230 VAC
  • 2 year warranty

More About this Item

This touch screen refrigerated incubator provides easy viewing of alarms, current temperatures, and humidity level from across the room. The 4.3” color screen displays temperature and humidity graphs which can be exported via USB and Ethernet connections. Easily control and define temperature programs, alarm setpoints, and control the internal power outlet based on time.

The incubator features thermoelectric cooling, ideal for standard microbial or low temperature work such as BOD testing, drosophila, and extremophile bacteria culture. Easily add humidity to the chamber with included humidity pan. The thermoformed plastic interior is easy to clean and can hold up to 86 BOD bottles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat