Binder VDL023-230V Standard Series Vacuum Drying Chambers, for Flammable Solvents, 23 L; 230 VAC, 50/60 Hz

Representative image only.
Binder Mfr # 9030-0038 – Item # WW-05012-96
For complete safety during drying of organic solvents, these chambers bear the GS marking
  • VDL series ovens can dry explosive substances containing solvents
  • Gentle and quick drying
  • Thermal conducting plates provide direct heat transfer
  • Has a proven safety concept and ATEX-certified interior
  • Maximum capacity of 23 L
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.8
  • Capacity (Liters)23
  • Min Temperature (° F)15°F above ambient
  • Max Temperature (° F)392
  • Min Temperature (° C)15°C above ambient
  • Max Temperature (° C)200
  • Temperature Uniformity±0.1 K
  • Temperature Control Accuracy±1.5 K at 212°F (100°C)
  • Vacuum Range0.01 mbar permitted end vacuum
  • Chamber Width (in)11 15/64
  • Chamber Height (in)11 15/64
  • Chamber Depth (in)11 5/8
  • Chamber Width (cm)28.5242
  • Chamber Height (cm)28.5242
  • Chamber Depth (cm)29.5148
  • Exterior Width (in)20 19/64
  • Exterior Height (in)25 13/16
  • Exterior Depth (in)19 45/64
  • Exterior Width (cm)51.5366
  • Exterior Height (cm)65.5574
  • Exterior Depth (cm)50.038
  • Rise Time65 mins at 212°F (100°C)
  • Vacuum DisplayYes
  • Control TypeDigital controller panel
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)10
  • Power (watts)800
  • Constructionstainless steel, aluminum
  • TimerController with time-segment and real-time programming
  • DescriptionVacuum Drying Chambers, for Flammable Solvents, 23 L; 230 VAC, 50/60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • VDL series ovens can dry explosive substances containing solvents
  • Gentle and quick drying
  • Thermal conducting plates provide direct heat transfer
  • Has a proven safety concept and ATEX-certified interior
  • Maximum capacity of 23 L
  • 1 year warranty

More About this Item

These drying chambers operate quickly and are free of residues, scaling, or oxidation. The chamber can adjust without overshooting to protect sensitive samples. Designed for flammable solvents, the interior is explosion-proof. All equipment complies with ATEX II 2/3/- G standards, guaranteeing operator safety. The pressure-encapsulated instrument box, preheating chamber, and heating elements use compressed air to prevent solvent vapors from igniting in the electric zone.

Conductor plates transfer heat directly to the sample, while the APT.line™ preheating chamber technology promises a homogeneous drying across the entire usable space. Drying happens on adjustable aluminum expansion racks that are free form condensation. The temperature range of 8 °C to 110 °C offers a high level of process reliability. The microprocessor controller with LED display allows easy programming of individual temperature profiles and advanced applications for reproducible drying processes. Calibration can be achieved with the logical function keys. All ovens have an RS-232 port, inert gas connection with fine-dosing aeration valve, analog manometer, and integral measuring gauge. The integral thermostat is rated Class 2, according to DIN 12880, Part 1.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat