Binder C170UL-120V-R CO2 Incubator with Hot Air Sterilization, 170 L, 120 V, 60 Hz

Representative image only.
Binder Mfr # 9040-0002 – Item # WW-39073-01
Drift-free CO2 levels and precise temperature control for routine cell culture applications
  • Hot air sterilization at 180°C meets GLP/GMP prerequisites
  • Seamless stainless steel interior minimizes contamination and is easy to clean
  • Lockable controller protects parameter settings

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.9
  • Capacity (Liters)168
  • Sensor TypeInfrared
  • Max Temperature (° C)50
  • Temperature Uniformity±0.3 at 37°C
  • Temperature Stability±0.1
  • Max Humidity (%)95
  • Overall Depth (in)28 11/64
  • Overall Depth (cm)71.5
  • Overall Height (in)34 9/32
  • Overall Height (cm)87
  • Overall Width (in)29 5/32
  • Overall Width (cm)74
  • Power (VAC)120
  • Power (Hz)60
  • Chamber Depth (in)19 45/64
  • Chamber Depth (cm)50
  • Chamber Height (in)23 41/64
  • Chamber Height (cm)60
  • Chamber Width (in)22 1/16
  • Chamber Width (cm)56
  • Display TypeLED
  • Number Of Shelves3
  • Number Of Shelf Positions8
  • Internal ConstructionStainless Steel
  • Number Of Inner Doors1
  • Number Of Outer Doors1

Includes

three perforated stainless steel shelves, gas supply hose set with two clamps, and power cord with plug.

Key Features

  • Hot air sterilization at 180°C meets GLP/GMP prerequisites
  • Seamless stainless steel interior minimizes contamination and is easy to clean
  • Lockable controller protects parameter settings

More About this Item

Binder incubators are designed to create an optimal simulation of a natural cellular growth environment. Units feature intelligent electronic control of temperature and infrared CO2 measurement resulting in optimal stability and fast recovery times after door openings. Humidification by water pan provides stable humidity control up to 95% RH with built-in condensation control.


Mixing head distributes gas without a fan to prevent harmful turbulence. The 180°C hot-air sterilization meets guidelines for GLP/GMP-compliant work, and provides absolute safety for working with pathogenic organisms. Condensation free stainless steel interior, featuring seamless large-radius corners, prevents particulate accumulation and facilitates cleanup.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat