Binder 9020-0143 Climatic/Photostability Test Chamber 24.7 cu. ft., 200-240V

Representative image only.
Binder Mfr # 9020-0246 – Item # WW-37756-26
Meet International Conference on Harmonization (ICH) standards
  • DCT® cooling system prevents chamber icing and condensation
  • Preheating technology eliminates hot and cold spots
  • Symmetrical airflow system guarantees optimal temperature distribution
  • Four-channel, microprocessor-based controller ensures high levels of accuracy
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)24.7
  • Capacity (Liters)699.4
  • Min Relative Humidty (%)10
  • Max Relative Humidity (%)80
  • Humidity Accuracy (%)±2
  • Min Temperature (° F)32
  • Max Temperature (° F)158
  • Min Temperature (° C)0
  • Max Temperature (° C)70
  • Temperature Accuracy (° F)±0.4°
  • Temperature Uniformity (° F)±0.4°
  • Temperature Accuracy (° C)±0.2°
  • Temperature Uniformity (° C)±0.2°
  • Chamber Width (in)38 15/16
  • Chamber Height (in)19 1/4
  • Chamber Depth (in)22 11/16
  • Chamber Width (cm)98.9
  • Chamber Height (cm)125.095
  • Chamber Depth (cm)57.63
  • Exterior Width (in)49 13/32
  • Exterior Height (in)75 11/16
  • Exterior Depth (in)35
  • Exterior Width (cm)125.5
  • Exterior Height (cm)192.25
  • Exterior Depth (cm)88.9
  • Chamber Material304 Stainless Steel
  • Shelf Positions15
  • Power (VAC)200 to 240
  • Power (Hz)50/60
  • DescriptionClimatic/Photostability Test Chamber 24.7 cu. ft., 200-240V
  • Warranty2 Years
Two year warranty

Key Features

  • DCT® cooling system prevents chamber icing and condensation
  • Preheating technology eliminates hot and cold spots
  • Symmetrical airflow system guarantees optimal temperature distribution
  • Four-channel, microprocessor-based controller ensures high levels of accuracy
  • 2 year warranty

More About this Item

All chambers feature an inner glass door for sample viewing without disrupting test conditions. Automatic defrost device protects the chamber during extended testing cycles. Access port 11⁄8" (29 mm) provides accessibility for chamber condition measurement or calibration. Included RS-422 interface transfers testing data to a PC for analysis. Temperature safety device features a visual alarm and complies with Class 3.1, DIN 12880 requirements.

Climatic/Photostability Test Chambers feature a unique lighting system completely integrated into the system. The emitted light spectrum fully complies with all requirements of the ICH guideline Q1B meeting all prerequisites for short- and long-term stability tests. The system is capable of measuring, displaying, and incorporating all exposure values, covering all areas of the test chamber evenly.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat