Bevco 7200-BLK Mid Height Polyurethane Chair, Black, Tubular Steel Base, Non-Tilt

Representative image only.
Bevco Mfr # 7200-BLK – Item # WW-47621-48
Durable and comfortable design ideal for industrial, technical, and institutional applications
  • Waterfall seat aids lower body circulation
  • Handle in backrest makes moving chair effortless
  • Fully adjustable contoured back
  • Easy to clean with nonslip surface
  • Non-tilt and tilt versions available
  • Antibacterial material is easy-to-clean and puncture resistant
  • Pneumatic height adjustment allows easy seat height changes from 19" to 24"
  • Two-way seat and back height/depth adjustment
  • 12 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DimensionSeat thickness: 1.5\"
  • Width (in)18 1/2
  • Height (in)43
  • Depth (in)17
  • Width (cm)47
  • Height (cm)109.2
  • Depth (cm)43.2
  • MaterialPolyurethane
  • Seat height (in)19 to 24
  • Seat height (cm)48.3 to 61.0
  • Shipping weight (kg)13.2
  • Shipping weight (lbs)29
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold
  • DescriptionEverlast Mid Height Black Polyurethane Chair; Non-Tilt; Black Tubular Steel Base w/Welded Footring
  • Warranty12 Years
12 Year Warranty

Key Features

  • Waterfall seat aids lower body circulation
  • Handle in backrest makes moving chair effortless
  • Fully adjustable contoured back
  • Easy to clean with nonslip surface
  • Non-tilt and tilt versions available
  • Antibacterial material is easy-to-clean and puncture resistant
  • Pneumatic height adjustment allows easy seat height changes from 19" to 24"
  • Two-way seat and back height/depth adjustment
  • 12 year warranty

More About this Item

The ergonomic designed chairs enhance productivity in the toughest work environments. The rugged polyurethane seat and back resists stains and damage from punctures, grease, water, and chemicals. These polyurethane chairs have a 360° swivel and pneumatic seat height. Ventilation ribs increase air circulation and comfort. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless.

The sturdy five-legged base is available in reinforced black nylon, tubular steel, or polished aluminum with mushroom glides. Pneumatic cylinder has a lifetime guarantee. Optional casters are sold separately and add an additional 1" to the chair height.

This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. Also includes a 22" black tubular steel base and 19" welded chrome footring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat