Bevco 3610E1V-BLACK Cleanroom stool, ESD vinyl, 24" to 29" height, 22" diameter chrome tubular steel

Representative image only.
Bevco Mfr # 3610E2-V-BLK – Item # WW-86520-12
Durable 16'' diameter seat meets ESD/ISO needs, provides comfortable seating, and easy under-counter storage
  • 300 lb weight capacity
  • 12 year warranty

PRODUCT OPTIONS

₹92,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • DimensionSeat thickness: 2.75\"
  • Height (in)29
  • Height (cm)74
  • MaterialESD Vinyl
  • Seat height (in)24 to 29
  • Seat height (cm)61 to 74
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ISO 14644-1 standards
  • DescriptionVersa Tall Height ESD/ISO 5 Cleanroom Black Vinyl Backless Stool; Chrome Tubular Steel Base w/Welded Footring
  • Warranty12 year

Key Features

  • 300 lb weight capacity
  • 12 year warranty

More About this Item

Stools are constructed of a sturdy, five-legged base in polished aluminum or chrome tubular steel. Easy-to-use pneumatic seat adjusts in height for variance in worker size. Adjustable foot ring measures 18'' in diameter — set it for the most ergonomic sitting position. All models are black and include mushroom glides for stability. Order optional casters separately below.

ESD (Electrostatic Discharge) Vinyl Stools also include a brass drag chain and ESD mushroom glides.

ESD/ISO 5 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2013 delivering a combination ESD/Cleanroom seating solution for highly technical environments. The vinyl seat complies with CAL 117.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat