Benchmark Scientific H1000-M Incu-Shaker Mini with Magic Clamp Platform; 115 VAC

Representative image only.
Benchmark Scientific Mfr # H1000-M-CP – Item # WW-51705-08
Instantly change flask clamps with unique magnetic platform and accessories
  • Clamps use a powerful magnetic base to securely attach to the shaking platform without screws, bolts, or tools
  • Small footprint saves valuable benchtop space
  • Microprocessor controlled shaking speed, temperature, and run time ensures accuracy
  • Easy-to-read full color, touchscreen display
  • Temp range, 5°C above ambient to 60°C
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Width (in)11
  • Height (in)13
  • Depth (in)15.6875
  • Width (cm)27.94
  • Height (cm)33.02
  • Depth (cm)39.84625
  • Max Operating Temperature (° C)60
  • Temperature Accuracy±0.1°C
  • Temperature Uniformity±0.25%
  • TimerYes
  • Timer Range1 to 2880 minutes
  • DisplayDigital
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionIncu-Shaker Mini with Magic Clamp Platform; 115 VAC
Two year warrantyConformite Europeenne

Key Features

  • Clamps use a powerful magnetic base to securely attach to the shaking platform without screws, bolts, or tools
  • Small footprint saves valuable benchtop space
  • Microprocessor controlled shaking speed, temperature, and run time ensures accuracy
  • Easy-to-read full color, touchscreen display
  • Temp range, 5°C above ambient to 60°C
  • 2 year warranty

More About this Item

This space-saving incubating shaker offers exceptional temperature uniformity and accuracy. Proprietary heat distribution technology ensures temperatures are precisely maintained throughout the chamber to within 0.25%, even in the corners. Digitally regulated temperature with precisely controlled orbital mixing is optimized for culturing a wide variety of cell types.

This shaker lets you customize the size and types of vessels being used by simply exchanging clamp sizes—purchase clamps separately to suit your application needs. Speed, temperature, and time are controlled with a touchscreen display. Overtemperature and overspeed controls ensure safety, long life, and sample integrity.

A good-sized work area (11-1/2" x 9-1/2"/29.2 x 24.1 cm) in a compact footprint is perfect for the benchtop. Brushless induction drive provides durability and longevity while noise and vibration are reduced thanks to a motor isolation system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat