Bel-Art EcoTensil® Disposable Paper Sampling Spoon; 10 mL

Representative image only.
Bel-Art Mfr # H36740-1030 – Item # WW-06263-00
Uses 50 to 90% less material and space than plastic spoons
  • Low cost and environmentally friendly
  • Stores flat, then easily folds for sampling and retrieving materials
  • Sturdy—coated to stand up to powders, gels, and semisolids
  • Can also be used as a weigh boat, eliminating the need for glassine sheets
  • Compostable (ASTM D6868) and recyclable at facilities that accept paper coffee cups
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.34
  • Capacity (mL)10
  • Overall Length (in)5
  • Width (in)1 1/2
  • Overall Length (cm)12.7
  • Width (cm)3.8
  • MaterialPaper
  • DescriptionDisposable Paper Sampling Spoon
  • Warranty3 month
3 Month WarrantyMade in the U.S.A.

Key Features

  • Low cost and environmentally friendly
  • Stores flat, then easily folds for sampling and retrieving materials
  • Sturdy—coated to stand up to powders, gels, and semisolids
  • Can also be used as a weigh boat, eliminating the need for glassine sheets
  • Compostable (ASTM D6868) and recyclable at facilities that accept paper coffee cups
  • 3 month warranty

More About this Item

Note: EcoTensil spoons are not meant for measuring exact quantities of materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat