Bel-Art 42020 Plastic Vacuum desiccator, 190 mm plate size

Representative image only.
Bel-Art Mfr # 420200000 – Item # WW-06514-20
Deep vacuum desiccator features a polypropylene bottom and polycarbonate lid
  • High crowned lid provides maximum interior clearance
  • Desiccator holds 29" Hg for 24 hours

PRODUCT OPTIONS

₹27,100.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)190
  • Exterior Width (in)9
  • Exterior Height (in)10.25
  • Exterior Depth (in)7.5
  • Exterior Width (cm)22.9
  • Exterior Height (cm)26
  • Exterior Depth (cm)19.1
  • Diameter (InchShort)7.75
  • Diameter (cm)19.7
  • Clearance Above Plate (mm)157
  • Flange Outside Diameter (OD) (in)9.0625
  • Flange Outside Diameter (OD) (cm)23
  • MaterialPolycarbonate cover, Polypropylene body
  • ColorWhite, Clear
  • DescriptionPlastic Vacuum desiccator, 190 mm plate size

Key Features

  • High crowned lid provides maximum interior clearance
  • Desiccator holds 29" Hg for 24 hours

More About this Item

Large interior volume -- The space saving design of the desiccator dome provides maximum interior clearances. They provide an average of 13% greater interior volume than standard hemispherical domes.
Extra heavy walls -- Clear polycarbonate top and choice of white polypropylene or polycarbonate bottom. This strong, shatterproof desiccator will hold a full vacuum (29.9" Hg [759mm]) at room temperature for 24 hours and will remain air tight even if not under vacuum.
Featuring
A polypropylene stopcock with a PTFE® TFR plug which turns, allowing a slow, gentle entrance of air preventing unnecessary turbulence and crucible damage. The stopcock handle is a highly visible red and has a port which accepts 1/4" (6.4mm) I.D. tubing.
A large ribbed knob at the top center for easy lifting.
A Neoprene O-ring seal which does not require grease, but is not harmed if grease is used.
A polypropylene plate 3.2 mm (1/8") thick with 3.2mm (1/8") diameter perforations for air transfer. The plate rests on the retaining ledge of the bottom section and has a center hole for easy removal.
Choice of Bottom Section: Polypropylene provides excellent chemical resistance and permits the use of incandescent crucibles with standard size procelain plates. All clear Polycarbonate bottoms are available in the same sizes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat