Bel-Art 18988-0001 Hydrometer Rack for Hydrometers Less Than 280 mm Long

Representative image only.
Bel-Art Mfr # 18988-0001 – Item # WW-06695-10
Keep hydrometers close at hand
  • Wide base 81⁄4" x 81⁄2" (21.0 x 21.6 cm) prevents rack from tipping
  • Autoclavable

PRODUCT OPTIONS

₹23,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)280
  • Tubes Held18
  • Length (in)8 1/2
  • Width (in)8 1/4
  • Length (mm)216
  • Width (mm)209.55
  • MaterialPolypropylene(PP)
  • DescriptionHydrometer Rack for Hydrometers Less Than 280 mm Long

Key Features

  • Wide base 81⁄4" x 81⁄2" (21.0 x 21.6 cm) prevents rack from tipping
  • Autoclavable

More About this Item

These polypropylene hydrometer racks securely hold up to 18 hydrometers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat