This item is now discontinued. We recommend the following as suggested replacements: WW-07945-39

B-D Disposable Syringe, Non-Sterile, Slip-Tip, 20 mL; 25/Pk

Representative image only.
B-D Mfr # MAKE-UP – Item # WW-07944-18
Male Luer-Lok™ or slip tips allow for easy connection of syringe filters
  • Constructed of durable polypropylene
  • Autoclavable
  • 20 mL capacity
  • Slip-tip connection type

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeSlip Tip
  • Syringe Capacity (cc)20
  • Syringe Capacity (mL)20
  • Graduations (mL)1
  • Graduations (cc)1
  • MaterialPolypropylene
  • DescriptionDisposable Syringe, Non-Sterile, Slip-Tip, 20 mL; 25/Pk

Key Features

  • Constructed of durable polypropylene
  • Autoclavable
  • 20 mL capacity
  • Slip-tip connection type

More About this Item

Use these latex-free, disposable polypropylene syringes for your general-purpose applications. Available with either Luer-Lok or slip-tip connections. Non-sterile syringes are available in standard and bulk package options. Needles and shield tips are not included, order separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat