Bausch & Lomb Hastings Triplet Magnifier, 20X, 0.32" Diameter

Representative image only.
Bausch & Lomb Mfr # 81-61-81 – Item # WW-03882-26
Provides sharp, distinct images without distortion
  • Lenses are recessed to protect it from damage
  • Swing-away, nickel-plated case also protects the lens and acts as a handle
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification20X
  • Viewing Area0.32" (8.1 mm) diameter
  • LensTriple
  • Focal Length0.5" (12.7 mm)
  • DescriptionHastings Triplet Magnifier, 20X, 0.32" Diameter
  • Warranty1 Year
1 Year Warranty

Includes

protective storage pouch.

Key Features

  • Lenses are recessed to protect it from damage
  • Swing-away, nickel-plated case also protects the lens and acts as a handle
  • 1 year warranty

More About this Item

These magnifiers eliminate the distortion commonly found with similarly priced pocket magnifiers by bonding together three optical lenses, forming a "Hastings Triplet". Hastings Triplet Magnifiers incorporate three separate glass lenses bonded together to form a compound lens to provide sharp, very distinct magnified images without distortion.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat