Analytik Jena Battery-operated UV lamp, 365 nm wavelength

Representative image only.
Analytik Jena Mfr # 95-0011-01 – Item # WW-09817-80
Portable design is great for use in the field
  • Mini built-in flashlight is included
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)2 7/8
  • Height (InchShort)9 1/2
  • Depth (in)9 3/8
  • Width (cm)7.3
  • Height (cm)24.1
  • Depth (cm)23.8
  • Battery2 6V (not included)
  • Intensity (µW/cm2)1650
  • DescriptionBattery-operated UV lamp, 365 nm wavelength
  • Warranty1 Year
1 Year Warranty

Key Features

  • Mini built-in flashlight is included
  • 1 year warranty

More About this Item

Choose from single- or dual-wavelength lamps; all include 6-watt tube(s). Single wavelength lamps let you use both tubes simultaneously to achieve intensities twice as high as similar units. Dual-wavelength lamps let you choose from either 254 or 365 nm light.
Battery-operated ultraviolet lamps are made of lightweight CYCOLAC(R) for easy, fatigue-free use. All models have a built-in flashlight; order replacement white bulbs from "Accessories." Powered by two 6V lantern batteries (sold separately); average battery life is 20 hrs. Lamps measure 2-7/8"W x 9-1/2"H x 9-3/8"D. Shpg wt 2.6 lb (1.2 kg).

CYCLOLAC— Reg TM Borg Warner Corp.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat