Baseline Mocon GREENLINE 910 GreenLight Environmental Series 910 Bacteria Counting System

Representative image only.
Baseline Mocon Mfr # 001-552 – Item # WW-99561-23
Calculate live aerobic bacteria loads in as little as 45 minutes
  • Low cost method of measuring disinfection efficiency and contamination levels
  • Results meet 40 CFR part 160 Good Laboratory Practice Standards
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • InterfaceUSB
  • Width (cm)7.62
  • Height (cm)20.32
  • Width (in)3
  • Length (in)10
  • Height (in)8
  • DescriptionGreenLight Environmental Series 910 Bacteria Counting System
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Low cost method of measuring disinfection efficiency and contamination levels
  • Results meet 40 CFR part 160 Good Laboratory Practice Standards
  • 1 year warranty

More About this Item

The GreenLight system determines the level of live aerobic bacteria by measuring oxygen consumption. Ideal to monitor wastewater discharge for disinfection limits in NPDES permits; drinking water plant disinfection, or the bacteria loading at public and private beaches.

GreenLight measures dissolved oxygen with a single-use flourescence sensor vial to determine the rate of bacteria respiration. System has a built-in vial incubator and is able to provide results in as little as 45 minutes. Results calculated follwing Standard Methods method 2710 B providing Specific Oxygen Uptake Rate (SOUR) that is correlated to active bacteria as Colony Forming Units (CFU per 100 mL).

Model 910 is a single test system for 15-mL vials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat