Balmac Inc. 235M Digital Vibration Meter, Metric Version

Representative image only.
Balmac Inc. Mfr # 235M – Item # WW-65700-21
Precision vibration meters help eliminate down time and costly repairs
  • Measures overall vibration amplitude in the range of 60 to 420,000 RPMs
  • Industrial 100 mV/g Accelerometer
  • Accelerometer for measuring vibration displacement, velocity and acceleration
  • Lightweight, rugged design for industrial environments
  • Easy-to-read LCD Graphic Display
  • Magnetic Base
  • 7" Probe Extention
  • Auto power off
  • English and metric models
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0.01
  • Max Vibration Range - Acceleration (g)1999
  • Max Vibration Range - Velocity (mm/sec)0.02;1999
  • Min Vibration Range - Displacement (µm)2.5
  • Max Vibration Range - Displacement (µm)1999
  • Accuracy±5% full-scale
  • Frequency Range±5% = 60 to 420,000 RPM (3 to 8,000 Hz)
  • InputIndustrial ICP accelerometer (100 mV/g)
  • DisplayGraphic LCD with low-battery indicator
  • Battery TypeFour AA
  • Height (in)3 11/16
  • Width (in)5 3/4
  • Depth (in)1 11/16
  • Height (cm)9.4
  • Width (cm)14.6
  • Depth (cm)4.3
  • DescriptionDigital Vibration Meter, Metric Version
  • Warranty2 Years
Two year warranty

Key Features

  • Measures overall vibration amplitude in the range of 60 to 420,000 RPMs
  • Industrial 100 mV/g Accelerometer
  • Accelerometer for measuring vibration displacement, velocity and acceleration
  • Lightweight, rugged design for industrial environments
  • Easy-to-read LCD Graphic Display
  • Magnetic Base
  • 7" Probe Extention
  • Auto power off
  • English and metric models
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat