Bain Marie Storage Container, HDPE, 20 qt; 6/PK

Representative image only.
Item # WW-63530-12
Be confident lid is tight
  • Can be frozen or chemically sterilized
  • Easy carrying grip handles
  • NSF certified;
  • FDA-compliant

PRODUCT OPTIONS

₹21,800.00INR / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)20
  • Capacity (Gal)5
  • Capacity (Qt)20
  • ColorNatural
  • MaterialHDPE
  • Top Outside Diameter (in)12
  • Top Outside Diameter (cm)30.5
  • Overall Height (in)13 1/2
  • Overall Height (cm)34.3
  • DescriptionBain Marie HDPE Container, 20 quart; 6/Pk
NSF international certified

Key Features

  • Can be frozen or chemically sterilized
  • Easy carrying grip handles
  • NSF certified;
  • FDA-compliant

More About this Item

Containers are made of FDA-compliant HDPE and can be frozen, boiled, or chemically sterilized. Snap-tight, positive-lock lids are sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat