Benchmark Scientific BactiZapper Infrared Sterilizer, 120 VAC

Representative image only.
Benchmark Scientific Mfr # B1000 – Item # WW-01850-22
  • Sterilizes platinum loops and needles safely and conveniently
  • Prevents infectious spatter and cross contamination
  • 1 year warranty

₹138,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Diameter (in)0.55
  • Chamber Depth (in)3.94
  • Chamber Diameter (cm)1.4
  • Chamber Depth (cm)10
  • Max Temperature (° F)1500
  • Max Temperature (° C)815
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionInfrared Sterilizer, 120 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Sterilizes platinum loops and needles safely and conveniently
  • Prevents infectious spatter and cross contamination
  • 1 year warranty

More About this Item

The BactiZapper utilizes infrared heat to incinerate organic material deep within the ceramic funnel. Sterilization takes only 5 to 7 seconds at optimum sterilizing temperature of 1500°F. Unit can be used in anaerobic chambers

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat