Bacharach Monoxor Plus Carbon Monoxide Analyzer

Representative image only.
Bacharach Mfr # H0019-8117 – Item # WW-10110-37
Real-time display and trending graph provide data and analysis onsite
  • B-Smart® pre-calibrated sensors enable field replacement without downtime
  • Measure ambient and flue gas temperatures using any type K thermocouple with miniconnector
  • Internal diaphragm pump and detachable probe with hose allow monitoring of flues, furnaces, appliances and boilers
  • Automatic shut-off function powers down the analyzer after a user-selectable period of inactivity, unless carbon monoxide levels are above 50 ppm
  • Audible alarm sounds when CO levels exceed user defined limits
  • Memory holds up to 10 test records
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO
  • Min CO Range (ppm)0
  • Max CO Range (ppm)2000
  • CO Accuracy±5% of reading, or ±10 ppm, whichever is greater
  • CO Resolution (ppm)1
  • Display TypeLCD with backlight
  • FunctionWarmup time: 30 to 60 seconds
  • Battery Type4 x AA batteries
  • Battery Life20
  • Height (in)8
  • Width (in)3 1/2
  • Depth (in)2 1/4
  • Height (cm)20.3
  • Width (cm)9.1
  • Depth (cm)5.8
  • DescriptionCarbon Monoxide Analyzer
  • Warranty2 year
Two year warrantyConformite Europeenne

Includes

6-ft (2-m) probe/hose assembly, water trap/filter, four AA batteries, and hard carrying case.

Key Features

  • B-Smart® pre-calibrated sensors enable field replacement without downtime
  • Measure ambient and flue gas temperatures using any type K thermocouple with miniconnector
  • Internal diaphragm pump and detachable probe with hose allow monitoring of flues, furnaces, appliances and boilers
  • Automatic shut-off function powers down the analyzer after a user-selectable period of inactivity, unless carbon monoxide levels are above 50 ppm
  • Audible alarm sounds when CO levels exceed user defined limits
  • Memory holds up to 10 test records
  • 2 year warranty

More About this Item

The advanced easy-to-use Monoxor Plus carbon monoxide analyzer is perfect for contractors, safety technicians, and weatherization specialists. The B-Smart sensors provide fast and accurate readings, while the graph function shows trends over a selectable sampling period, making on-the-job analysis quick and painless. Use the differential temperature function for combustion applications. Once calculated, the differential temperature can be saved, displayed and printed for your records.

Choose the standard package for general purpose measurements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat