Bacharach IEQ Chek Indoor Air Quality Monitor, CO/CO2/NO2; Pump

Representative image only.
Bacharach Mfr # 1510-1302 – Item # WW-81973-47
Large, multiline LCD shows all installed sensor readings simultaneously
  • Internal draw pump facilitates sampling

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 (ppm)0
  • Max CO2 (ppm)5000
  • Max Temperature (° F)131
  • Min Temperature (° F)23
  • Max Temperature (° C)55
  • Min Temperature (° C)-5
  • Min Humidity (RH)0
  • Max Humidity (RH)99.9
  • Min CO (ppm)0
  • Max CO (ppm)50
  • Min NO2 (ppm)0
  • Max NO2 (ppm)5
  • CO2 Accuracy±2% over range at 68°F (20°C), 1 bar
  • DisplayMultiline alphanumeric LCD, backlit
  • OutputUSB
  • PowerThree AA rechargeable NiMH batteries or AC adapter
  • Battery Life12 to 14 hours
  • Height (in)7.75
  • Depth (in)3.0625
  • Width (in)3.875
  • Height (cm)19.7
  • Depth (cm)7.8
  • Width (cm)9.8
  • DescriptionIndoor Air Quality Monitor, CO/CO2/NO2; Pump
Conformite Europeenne

Key Features

  • Internal draw pump facilitates sampling

More About this Item

These handheld monitors measure temperature, humidity, and up to five additional plug-and-play smart sensors—ideal for indoor environmental quality measurements. Display all installed sensors simultaneously on the large, backlit display. Operate as a handheld unit, stand upright on a flat surface, fasten to a wall, or screw a tripod onto the bottom thread. Program alarm set points for any installed sensor; an audible alarm alerts you when the set point has been reached.

What's included: calibration adapter, three NiMH rechargeable batteries, and AC adapter/charger.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat