Bacharach 0012-7012 Sling Psychrometer 25/120F Red Spirit Filled

Representative image only.
Bacharach Mfr # H0012-7012 – Item # WW-30502-87
When not in use, the thermometer case telescopes in the handle for protection
  • Designed for portability (7.5" long x 1" dia)
  • Slide rule construction quickly converts temperature to relative humidity
  • Built-in water reservoir holds sufficient water for several hours of testing
  • Thin bulb design gives fast thermal response
  • Thermometers constructed of shock-resistant glass; stems have deep-etched numerals and 1° scale divisions for easy reading
  • Accurate to within ± 5% RH
  • Spirit filled—no mercury

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±5% RH
  • Min Temperature (° F)20
  • Max Temperature (° F)120
  • Wet BulbYes
  • DescriptionSling Psychrometer 25/120F Red Spirit Filled

Key Features

  • Designed for portability (7.5" long x 1" dia)
  • Slide rule construction quickly converts temperature to relative humidity
  • Built-in water reservoir holds sufficient water for several hours of testing
  • Thin bulb design gives fast thermal response
  • Thermometers constructed of shock-resistant glass; stems have deep-etched numerals and 1° scale divisions for easy reading
  • Accurate to within ± 5% RH
  • Spirit filled—no mercury

More About this Item

This uniquely compact sling psychrometer accurately determines percent relative humidity without the necessity of consulting complex tables. There is no need to wet the wick each time a reading is taken; the sling psychrometer contains a slide rule calculator which correlates wet and dry bulb thermometer indications for direct reading of relative humidity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat