Babcock variable-speed Orbital Shaker;220V/50Hz, 24 bottle capacity

Representative image only.
Mfr # 240-220 V, 50 HZ – Item # WW-51300-15
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)500
  • Platform Flask Capacity24 x 6 to 9\" high bottles
  • Width (in)20
  • Height (in)11.5
  • Depth (in)5.25
  • Width (cm)50.8
  • Height (cm)29.21
  • Depth (cm)13.335
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionBabcock variable-speed Orbital Shaker;220V/50Hz, 24 bottle capacity
  • Warranty3 Months
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Obtain consistently accurate results every time with these orbital shakers. A unique orbital action and a low center of gravity provide minimum vibration to ensure complete integration of your sample in 30 to 45 seconds.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat