B&K Precision MDL Mainframe for Modular DC Electronic Load, 4 Load Module Capacity

Representative image only.
B&K Precision Mfr # MDL001 – Item # WW-20056-20
Required mainframe accommodates four load modules
  • Modules and mainframes sold separately
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)17.5
  • Depth (in)21.625
  • Height (in)7.1875
  • Power Rating (watts)2400
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionMainframe for Modular DC Electronic Load, 4 Load Module Capacity
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Modules and mainframes sold separately
  • 1 year warranty

More About this Item

The MDL Series is a multi-channel modular programmable electronic load system. Seven different modules of programmable DC loads ranging in power from 200 W to 600 W provide users the flexibility to test a wide range of power sources from multi-output AC/DC power supplies to batteries, fuel cells, and photovoltaic arrays.

The mainframe has four slots that can be configured with any assortment of the modules up to 2400 W (up to 4800 W with mainframe extension). The high-performance electronic load modules of the MDL Series are capable of operating in constant current (CC), constant voltage (CV), constant resistance (CR), constant power (CW), and constant impedance (CZ) mode, which uses DSP technology to simulate non-linear loads and realistic loading behavior.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat