B&K Precision 9152 30V / 18A Programmable DC Power Supply

Representative image only.
B&K Precision Mfr # 9152 – Item # WW-20036-65
Provides excellent display resolution with fast transient response time (<100 µs)
  • Very low ripple and noise due to linear regulation
  • Programmable via USB and RS-232 using SCPI compatible command set
  • List mode operation for increased throughput
  • Very quiet due to intelligent fan speed control
  • Bench or rack mountable
  • Included software for front panel emulation and simple test sequence generation
  • Digital port with remote inhibit (RI) useful for turning multiple power supplies On/Off simultaneously
  • Over voltage protection
  • Digital Volt Meter and Milliohm Meter
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30 VDC
  • Output Current0 to 18 A
  • Ripple and Noise≤ 4 mVp-p; ≤ 5 mArms
  • Width (in)16.75
  • Depth (in)18
  • Height (in)3.375
  • Power Rating (watts)540
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Description30V / 18A Programmable DC Power Supply
  • Warranty2 Years
Two year warranty

Key Features

  • Very low ripple and noise due to linear regulation
  • Programmable via USB and RS-232 using SCPI compatible command set
  • List mode operation for increased throughput
  • Very quiet due to intelligent fan speed control
  • Bench or rack mountable
  • Included software for front panel emulation and simple test sequence generation
  • Digital port with remote inhibit (RI) useful for turning multiple power supplies On/Off simultaneously
  • Over voltage protection
  • Digital Volt Meter and Milliohm Meter
  • 2 year warranty

More About this Item

These power supplies are designed for applications in design verification, production, or university labs that require high, clean, and reliable power combined with excellent resolution, accuracy, and fast transient response time.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat