B&K Precision 889A Bench LCR/ESR Meter with Component Tester

Representative image only.
B&K Precision Mfr # 889B – Item # WW-20018-53
Synthesized in-circuit LCR/ESR meter with component tester
  • Measurement parameters: Z, L, C, DCR, ESR, D, Q, ACV, DCV, ACA, DCA and <è>
  • 0.1% basic accuracy
  • Dual LCD display
  • Very quick response, user friendly
  • Fully auto/manual selection
  • DC resistance measurement
  • RS-232 interface capability
  • Built-in function of DC/AC voltage measurements and diode/audible continuity checks
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Impedance Resolution0.001
  • Capacitance Resolution0.001
  • Inductance Resolution0.001
  • Output Impedance100 ohm, ±5%
  • Frequency Accuracy±0.1%
  • Height (in)5.9
  • Width (in)8.7
  • Length (in)11.8
  • Height (cm)14.986
  • Width (cm)22.098
  • Length (cm)29.972
  • Power (VAC)110 / 220
  • Power (Hz)60/50
  • DescriptionBench LCR/ESR Meter with Component Tester
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measurement parameters: Z, L, C, DCR, ESR, D, Q, ACV, DCV, ACA, DCA and <è>
  • 0.1% basic accuracy
  • Dual LCD display
  • Very quick response, user friendly
  • Fully auto/manual selection
  • DC resistance measurement
  • RS-232 interface capability
  • Built-in function of DC/AC voltage measurements and diode/audible continuity checks
  • 1 year warranty

More About this Item

This LCR / ESR Meter with Component Tester is a high accuracy test instrument used for measuring inductors, capacitors and resistors with a basic accuracy of 0.1%. Also, with the built-in functions of DC / AC voltage measurements and diode/audible continuity checks, they can not only help engineers and students to understand the characteristic of electronics components but also be an essential tool on any service bench.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat