B&K Precision 5491B 4.75 Digit Digital Bench Multimeter

Representative image only.
B&K Precision Mfr # 5491B – Item # WW-20036-40
Built-in math functions and USB connectivity enhance productivity
  • Dual display allowing multiple measurements to be conveniently displayed at once
  • Limit operation allows the setting and control of values that determine a HI / IN / LO status of subsequent measurements
  • AC volt & amp measurement over wide frequency range
  • Configure to emit an audible alarm when readings are outside limits
  • Programmable via USB interface using industry standard SCPI commands
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)110
  • DC Max (Volts)220
  • DC Min (amps)0.005
  • DC Max (amps)20
  • AC Min (Volts)110
  • AC Max (Volts)750
  • Resistance Max (MΩ)50
  • Continuity / Diode TestYes
  • True RmsAC + DC Yes
  • Safety RatingCAT I 1000 V, CAT II 300 V
  • Power110 to 220 VAC, 50/60 Hz
  • Width (in)8.85
  • Height (in)3.93
  • Depth (in)13.97
  • Description4.75 Digit Digital Bench Multimeter
  • Warranty3 Years
3 Year Warranty

Key Features

  • Dual display allowing multiple measurements to be conveniently displayed at once
  • Limit operation allows the setting and control of values that determine a HI / IN / LO status of subsequent measurements
  • AC volt & amp measurement over wide frequency range
  • Configure to emit an audible alarm when readings are outside limits
  • Programmable via USB interface using industry standard SCPI commands
  • 3 year warranty

More About this Item

These benchtop multimeters provide accurate and reliable measurements for a wide range of applications for use in the service & repair, manufacturing, educational, and test & measurement fields that require basic measurements. Meters offer a maximum measurement rate of up to 25 readings/sec that is selectable between slow, medium, and fast, and are an economical solution for users requiring a basic and dependable meter with a broad range of features.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat