B&K Precision 4065 Function Generator, 2 Channel, 160 MHz

Representative image only.
B&K Precision Mfr # 4065 – Item # WW-20048-26
Generate stable and precise sine, square, triangle, pulse and arbitrary waveforms
  • Large 4.3” (109 mm) color display allows you to easily read current selected channel and parameters
  • Adjustable duty cycle and internal/external triggering provide additional flexibility
  • Store and recall up to 10 settings and 32 user-defined waveforms for quick and easy operation
  • GPIB connectivity with optional USB-to-GPIB adapter
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Channels2
  • Min Frequency Range (Hz)1E-06
  • Max Frequency Range (MHz)160
  • Wave FormPulse, ramp, sine, square, triangle
  • Square / Pulse1 µHz to 40 MHz / 1 µHz to 20 MHz
  • Sweep RateLIN, LOG, up/Down
  • Vertical Resolution14 bits
  • Sample Rate500M samples/sec
  • Rise Time6 nsec to 6 sec
  • Pulse Width12 nsec (min)
  • ModulationAM, FM, PM, ASK, FSK, DSB-AM, PWM
  • ConnectivityUSBTMC, USB host port (GPIB optional)
  • Fall Time6 nsec to 6 sec
  • Display TypeTFT-LCD, 4.3\" (480 x 272)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)4 1/8
  • Width (in)10 5/16
  • Depth (in)13 1/2
  • DescriptionFunction Generator, 2 Channel, 160 MHz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Large 4.3” (109 mm) color display allows you to easily read current selected channel and parameters
  • Adjustable duty cycle and internal/external triggering provide additional flexibility
  • Store and recall up to 10 settings and 32 user-defined waveforms for quick and easy operation
  • GPIB connectivity with optional USB-to-GPIB adapter
  • 3 year warranty

More About this Item

These function/arbitrary generators are designed for applications that require high signal fidelity, a variety of modulation schemes, or arbitrary waveform generation capabilities such as education, research and design, and production test. Units feature two independent channels, with one-button synchronization, that can generate sine wave up to 160 MHz and provide linear/logarithmic sweep, built-in counter, variable DC offset, and extensive modulation triggering capabilities.
Use the included waveform editing software to create custom waveforms or use any of the 36 built-in predefined arbitrary waveforms that are easy to set up and navigate via the intuitive color interface with numeric keypad. The standard external 10 MHz reference clock input and output allow simple synchronization of these units with other function generator—and the phase of both output channels can be synchronized with the push of a button.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat