B&K Precision 4013B Function Generator, 12 MHz

Representative image only.
B&K Precision Mfr # 4013B – Item # WW-20045-68
Provides overvoltage, overcurrent, and short circuit protection on main output
  • Sine, square, and triangle/ramp waveform generation
  • Linear and logarithmic sweep
  • Adjustable duty cycle and variable DC offset
  • Store and recall up to nine instrument settings
  • Overvoltage, overcurrent, and short circuit protection on main output
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)0.1
  • Max Frequency Range (MHz)12
  • Wave FormSine, square, triangle
  • Sine Wave Distortion100 kHz (-55 dBc)
  • Amplitude0.01 to 10 Vp-p (into 50 Ω)
  • Impedance± 2% (50 Ω)
  • Square Wave Symmetry0.1 Hz to 12 MHz
  • Variable Duty Cycle20 to 80%, up to 1 MHz (for square and triangle)
  • Vertical Resolution5 digits
  • Rise Time≤ 20 nsec
  • DC Offset Voltage± 4.5 V (into 50 Ω)
  • Power (VAC)100 to 240
  • Power (Hz)50/60 Hz
  • Height (in)3 1/2
  • Width (in)8 5/16
  • Depth (in)8 1/4
  • DescriptionFunction Generator, 12 MHz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Sine, square, and triangle/ramp waveform generation
  • Linear and logarithmic sweep
  • Adjustable duty cycle and variable DC offset
  • Store and recall up to nine instrument settings
  • Overvoltage, overcurrent, and short circuit protection on main output
  • 3 year warranty

More About this Item

The B&K Precision 4013B is a versatile sweep function generator utilizing an advanced direct digital synthesis (DDS) design. This instrument generates sine, square, and triangle waveforms with high signal precision and stability. Unit provides variable output voltages from 0 to 10 Vpp into 50 ohms or up to 20 Vpp into open circuit, and a continuously variable DC offset to inject signals directly into circuits at the correct bias level.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat