B&K Precision 4011A 5 MHz Function Generator with Digital Display

Representative image only.
B&K Precision Mfr # 4011A – Item # WW-20018-55
Generate waveforms with high-signal precision and stability
  • 0.5 Hz to 5 MHz
  • Sine, Square, Triangle, Pulse, and Ramp output
  • Coarse and fine tuning
  • 4-digit LED display
  • Variable duty cycle
  • Variable DC offset
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)0.5
  • Max Frequency Range (MHz)5
  • Wave FormPulse, ramp, sine, square, triangle
  • Sine Wave Distortion≤ 3% typical at 1 kHz
  • AmplitudeVariable, 20 dB range typical
  • Attenuator± 1 dB - 20 dB
  • Impedance±10% (50 Ω)
  • Square Wave Symmetry≤ 2% (0.5 Hz to 100 kHz)
  • Triangle Wave Linearity≥ 98% to 100 kHz, ≥ 95% (100 kHz to 2 MHz)
  • Variable Duty Cycle15:85:15 continuously variable
  • Operating ModesNormal, VCG
  • DC Offset Voltage± 10 V (into 50 Ω load)
  • Level20 Vp-p (open circuit), 10 Vp-p into 50 Ω
  • Display Type5-digit LED
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • Height (in)4 1/2
  • Width (in)11 3/4
  • Depth (in)10 5/8
  • Description5 MHz Function Generator with Digital Display
  • Warranty1 Year
1 Year Warranty

Key Features

  • 0.5 Hz to 5 MHz
  • Sine, Square, Triangle, Pulse, and Ramp output
  • Coarse and fine tuning
  • 4-digit LED display
  • Variable duty cycle
  • Variable DC offset
  • 1 year warranty

More About this Item

Standard accessories include output cable with BNC to alligator clips and instruction manual

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat