B&K Precision 4005DDS Function Generator, 5 MHz

Representative image only.
B&K Precision Mfr # 4005DDS – Item # WW-20045-66
Adjustable duty cycle and DC offset provides additional flexibility
  • Direct digital synthesis (DDS) architecture
  • User-selectable frequency from 1 Hz to 5 MHz
  • Sine, square, or triangle waveform output
  • Variable DC offset allows output directly into circuits at the correct bias level
  • Bright, easy-to-read LED display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)1
  • Max Frequency Range (MHz)5
  • Wave FormSine, square, triangle
  • Sine Wave Distortion20 kHz (-50 dBc); 20 kHz to 5 MHz (-30 dBc)
  • Amplitude0.01 to 10 Vp-p (into 50 Ω)
  • Impedance± 2% (50 Ω)
  • Square Wave Symmetry1 Hz to 5 MHz
  • Variable Duty Cycle20 to 80%, up to 3 MHz (for square)
  • Vertical Resolution4 digits
  • Rise Time≤ 35 nsec
  • DC Offset VoltageVariable ± 10 V (open circuit); ± 5 V (into 50 Ω)
  • Power (VAC)115 / 230
  • Power (Hz)50/60 Hz
  • Height (in)4
  • Width (in)11
  • Depth (in)11 3/4
  • DescriptionFunction Generator, 5 MHz
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Direct digital synthesis (DDS) architecture
  • User-selectable frequency from 1 Hz to 5 MHz
  • Sine, square, or triangle waveform output
  • Variable DC offset allows output directly into circuits at the correct bias level
  • Bright, easy-to-read LED display
  • 1 year warranty

More About this Item

The B&K Precision 4005DDS function generator is a versatile 5 MHz DDS (direct digital synthesis) function generator with a 4-digit display. The instrument generates sinusoidal, triangular, and square waveforms over the 1 Hz to 5 MHz range at precise frequencies. The output voltage can be varied from 0 to 10 Vp-p into 50 ohms or to 20 Vp-p into open circuit. A continuously variable DC offset allows the output to be injected directly into circuits at the correct bias level.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat