B&K Precision 4001A Function Generator, 4 MHz, Sweep; No Display

Representative image only.
B&K Precision Mfr # 4001A – Item # WW-20018-59
Generate waveforms with high-signal precision and stability
  • 0.5 Hz to 4 MHz
  • Sine, Square, Triangle, Pulse, and Ramp output
  • CMOS adjustable output level
  • Voltage control generator (VGA) input
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)0.5
  • Max Frequency Range (MHz)4
  • Wave FormPulse, ramp, sine, square, triangle
  • Sine Wave Distortion< 2% (1 Hz to 100 kHz)
  • Amplitude0.1 to 10 Vp-p (50 Ω load)
  • Attenuator± 2% - 20 dB
  • Impedance± 2% (50 Ω)
  • Square Wave Symmetry≤ 2% (1 Hz to 100 kHz)
  • Rise Time< 90 nsec (square)
  • Operating ModesNormal, Sweep, VCF
  • DC Offset Voltage± 10 V (pull adj.)
  • LevelApproximately 3 Vp-p (TTL)
  • Display Type5-digit LED
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • Height (in)4 1/2
  • Width (in)11 3/4
  • Depth (in)10 5/8
  • DescriptionFunction Generator, 4 MHz, Sweep; No Display
  • Warranty1 Year
1 Year Warranty

Key Features

  • 0.5 Hz to 4 MHz
  • Sine, Square, Triangle, Pulse, and Ramp output
  • CMOS adjustable output level
  • Voltage control generator (VGA) input
  • 1 year warranty

More About this Item

Standard accessories include output cable with BNC to alligator clips and instruction manual

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat