Azlon 522085-0400 polypropylene "square ratio" beaker, 400 mL

Representative image only.
Azlon Mfr # 522085-0400 – Item # WW-66201-06
Contain spills with ease
  • Shatter resistant - reduce breakage & incidence of injury!
  • Autoclavable
  • Beaker features a 400 mL capacity with 25 mL graduations

PRODUCT OPTIONS

₹12,100.00INR / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)400
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)25
  • Withstands High Temperature (° F)275
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Outside Diameter (OD) (cm)9.4
  • Overall Height (cm)9.4
  • Descriptionpolypropylene \"square ratio\" beaker, 400 mL

Key Features

  • Shatter resistant - reduce breakage & incidence of injury!
  • Autoclavable
  • Beaker features a 400 mL capacity with 25 mL graduations

More About this Item

Polypropylene (PP) "square ratio" beakers feature a vertical lip that serves two purposes. First, the lip contains spills that may occur with rounded lips. Second, this vertical lip allows the beakers to be stacked together in sets for easy storage. Maximum temperature for PP is 135°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat