Avanti Undercounter Refrigerator, 1.7 cu ft, 110 VAC

Representative image only.
Mfr # RM17T0WH – Item # WW-44199-01
Economical models ideal for noncritical storage and general-purpose use
  • Perfect for general-purpose use from the lab to the breakroom
  • 1 year warranty parts & labor
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)1.7
  • Exterior Width (in)18
  • Exterior Height (in)20
  • Exterior Depth (in)17 3/4
  • Number of Doors1
  • Number of Shelves2
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionUndercounter Refrigerator, 1.7 cu ft, 110 VAC
  • Warranty1 year parts & labor
1 Year Parts and Labor

Key Features

  • Perfect for general-purpose use from the lab to the breakroom
  • 1 year warranty parts & labor

More About this Item

These high-quality units provide an economical alternative to lab refrigerators and freezers.

Perfect For Use In Offices, Dormitories, And Hotels/ Chiller Compartment For Short Term Storage/ 2-Liter Bottle Storage On The Door/ Full Range Temperature Control/ Recessed Door Handle/ Reversible Door/ Convenient Racks On Door/ White Finish

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat