Automatic Self-Zeroing and Supporting Burette, 10 mL; 1/Pk

Representative image only.
Item # WW-07879-10
Prevent contamination from outside elements
  • Quickly repeat titration by presetting drop speed with screw clamp
  • Easy-to-read burette (buret) with blue graduations
  • Designed with a 10 mL capacity

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)10
  • Graduation Interval (mL)0.05
  • DescriptionAutomatic Self-Zeroing and Supporting Burette, 10 mL; 1/Pk

Key Features

  • Quickly repeat titration by presetting drop speed with screw clamp
  • Easy-to-read burette (buret) with blue graduations
  • Designed with a 10 mL capacity

More About this Item

These burettes (burets) prevent contamination of media by outside elements. Feature easy-to-read blue graduations against white background. Flexible vinyl fill tube connects burette top with vinyl bottle stopper and extends into bottle. Operate the unique push-button stopcock using thumb pressure for drop-by-drop delivery. Small screw clamp lets you preset drop speed for repeat titration.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat