Cole-Parmer Essentials 4-Way Modular Tube Rack w/Tray, PP, Fluorescent Colors

Representative image only.
Cole-Parmer Essentials Item # WW-06733-00
Racks offer limitless tube sizes
  • Easily rotate racks to accommodate different tube sizes
  • Color coded for convenience
  • 1 year warranty

PRODUCT OPTIONS

₹7,800.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mL)0.5
  • Max Tube Size (mL)50
  • Tubes Held116
  • Length (in)9 5/8
  • Width (in)4 1/16
  • Height (in)3 13/16
  • Length (mm)244
  • Width (mm)103
  • MaterialPolypropylene(PP)
  • ColorGreen, Yellow, Orange, Pink
  • Type4-way modular
  • DescriptionAutoclavable PP Modular Test Tube Rack System
  • Warranty1 year
1 Year Warranty

Key Features

  • Easily rotate racks to accommodate different tube sizes
  • Color coded for convenience
  • 1 year warranty

More About this Item

These 4-way polypropylene cube tube racks feature multiple tube size options. Their small footprint is ideal for benchtop use or under the hood workplace. The tube racks come in three different styles: interlocking, modular, and revolver workstation.

Modular tube racks feature multi-tube compatibility. Each rack can be independently oriented to meet your needs. A supporting tray is included to accommodate all four racks. Tube options per rack include 12 x 0.5 mL tubes, 9 x 1.5 – 2 mL tubes, 6 x 15 mL tubes, and 2 x 50 mL tubes. The racks come in fluorescent green, yellow, orange, and pink.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat