Ashcroft Low Differential Pressure Transmitter, 5 in WC

Representative image only.
Ashcroft Mfr # GL42-5-MB2-42-CD-W-5IWL – Item # WW-68874-47
Sensor stability and repeatability provides precise differential pressure measurement
  • 4 to 20 mA output
  • Field-adjustable four-digit LCD features selectable units of in. WC, Pa, or mbar
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale
  • Min Pressure (in WC)-5
  • Max Pressure (in WC)5
  • Min Temperature (° F)4
  • Max Temperature (° F)158
  • Wetted MaterialsAluminum, glass, silicon
  • Process Connection1/8\" NTP(F), 1/4\" hose barb
  • Unit Of Measurement\" WC
  • Display4-digit LCD, 0.21\" H
  • Battery Type19 to 36 VDC, 24 VDC nominal
  • Electrical Connections1/2\" (F) DIN conduit to screw terminal block
  • Output4 to 20 mA
  • Enclosure RatingNEMA 4X, IP65
  • HousingNylon
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionLow Differential Pressure Transmitter, 5 in WC
  • Warranty2 year
Two year warrantyIP 65ISO9001 Registered Supplier

Key Features

  • 4 to 20 mA output
  • Field-adjustable four-digit LCD features selectable units of in. WC, Pa, or mbar
  • 2 year warranty

More About this Item

Ashcroft model GL42 transmitters are designed for reliable and critical static or velocity pressure measurement in room pressure monitoring, building pressure, filter efficiency and fume hood monitoring. The MEMS variable-capacitance sensor provides high sensitivity and long-term stability, making these transmitters perfect for low differential pressure measurement in critical applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat