Ashcroft A2200PSI Heavy- Duty Industrial Pressure Transmitter, 0 to 200 psi; 4 to 20 mA

Representative image only.
Ashcroft Mfr # A2-Z-A-M02-42-F2-200#-G – Item # WW-68334-14
A durable instrument for demanding applications
  • Accuracy is 0.1% best fit straight line
  • 304 stainless steel case
  • Range of vacuum to 10,000 psi
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)200
  • Min Temperature (° F)-40
  • Max Temperature (° F)260
  • Min Temperature (° C)-40
  • Max Temperature (° C)125
  • Wetted Materials17-4PH SS
  • Case304 SS
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi
  • Battery Type36 VDC
  • Electrical ConnectionsTerminal strip with four 1/2\" conduit ports
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionHeavy- Duty Industrial Pressure Transmitter, 0 to 200 psi; 4 to 20 mA
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Accuracy is 0.1% best fit straight line
  • 304 stainless steel case
  • Range of vacuum to 10,000 psi
  • 1 year warranty

More About this Item

This transmitter incorporates circuitry that allows for very precise digital temperature compensation and calibration. Thermal errors are minimized by signal conditioning during manufacturing. By inducing sensor to recognize and compensate for thermal inaccuracies, the transmitter has very small temperature effect or thermal coefficients. Thermal error is only 1% over operating temperature range.

Typical applications include oil and gas production and control, test stands, compressor control, field equipment, hydraulic systems, and natural gas compression and transfer control. Designed for heavy-duty industrial applications, transmitters have zero and span access within casing and choice of two outputs. Sensor material is 17-4PH with stability of 0.5% full scale/year.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat